Zoro Homepage

Hex Head Plug, 304 SS, 1/2", Male NPT

  • Mfr # ZUSA-PF-7913

  • Zoro # G300420833


product price: $19.59
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male NPT
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
Max. Steam Pressure
6,930 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7913
Zoro #
G300420833
UPC #
193005127466
Country of Origin
China

Dimensions

Overall Length
15/16 in
Outside Diameter
3/4 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male NPT
Item
Hex Head Plug
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
Max. Steam Pressure
6,930 psi
Includes Seal
No
Maximum Operating Pressure
7,200 psi
Magnetic
No
Material Grade
304
Plug Drive Style
3/4 in Hex
Includes Pre-Applied Thread Sealant
No

Description

Hex Head Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 304, Male NPT, 3/4 in Outside Diameter, 15/16 in Overall Length, 7,200 psi Maximum Operating Pressure, 6,930 psi Max. Steam Pressure, Plug Drive Style 3/4 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.