Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Head Plug, 304 SS, 1/4", M BSPT

  • Mfr # ZUSA-PF-8341

  • Zoro # G100420866


product price: $8.95
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Max. Steam Pressure
150 psi
Standards
ISO 7.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8341
Zoro #
G100420866
UPC #
193005124632
Country of Origin
China

Dimensions

Outside Diameter
1/4 in
Nominal Pipe Size
1/4 in
Overall Length
5/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Hex Head Plug
Max. Steam Pressure
150 psi
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
Magnetic
No
Material Grade
304
Thread Sealant Type
PTFE
Plug Construction
Solid
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
150 psi
Includes Seal
No
Class
Class 150

Description

Hex Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male BSPT, 1/4 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.