Zoro Homepage

Hex Head Plug, 304 SS, 1/4", Male NPT

  • Mfr # ZUSA-PF-7911

  • Zoro # G500420794


product price: $8.79
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male NPT
Max. Steam Pressure
7,200 psi
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7911
Zoro #
G500420794
UPC #
193005127442
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Diameter
5/8 in
Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male NPT
Item
Hex Head Plug
Max. Steam Pressure
7,200 psi
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
Includes Pre-Applied Thread Sealant
No
Plug Drive Style
0.56 in Hex
Material Grade
304
Magnetic
No
Includes Seal
No
Maximum Operating Pressure
7,500 psi

Description

Hex Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 304, Male NPT, 5/8 in Outside Diameter, 3/4 in Overall Length, 7,500 psi Maximum Operating Pressure, 7,200 psi Max. Steam Pressure, Plug Drive Style 0.56 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.