Zoro Homepage

Hex Head Plug, 304 SS, 1/8", Male NPT

  • Mfr # ZUSA-PF-7910

  • Zoro # G700420808


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male NPT
Max. Steam Pressure
9,000 psi
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7910
Zoro #
G700420808
UPC #
193005127435
Country of Origin
China

Dimensions

Outside Diameter
1/2 in
Overall Length
9/16 in
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male NPT
Item
Hex Head Plug
Max. Steam Pressure
9,000 psi
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
Plug Drive Style
0.38 in Hex
Includes Seal
No
Maximum Operating Pressure
9,400 psi
Magnetic
No
Material Grade
304
Includes Pre-Applied Thread Sealant
No

Description

Hex Head Plug, 1/8 in Nominal Pipe Size, Stainless Steel, 304, Male NPT, 1/2 in Outside Diameter, 9/16 in Overall Length, 9,400 psi Maximum Operating Pressure, 9,000 psi Max. Steam Pressure, Plug Drive Style 0.38 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.