Zoro Homepage

Hex Head Plug, 304 SS, 3/8", Male NPT

  • Mfr # ZUSA-PF-7912

  • Zoro # G000420829


product price: $12.19
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male NPT
Max. Steam Pressure
7,020 psi
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7912
Zoro #
G000420829
UPC #
193005127459
Country of Origin
China

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
3/4 in
Outside Diameter
1 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male NPT
Item
Hex Head Plug
Max. Steam Pressure
7,020 psi
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
7,300 psi
Magnetic
No
Material Grade
304
Plug Drive Style
0.56 in Hex

Description

Hex Head Plug, 3/8 in Nominal Pipe Size, Stainless Steel, 304, Male NPT, 1 in Outside Diameter, 3/4 in Overall Length, 7,300 psi Maximum Operating Pressure, 7,020 psi Max. Steam Pressure, Plug Drive Style 0.56 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.