Zoro Homepage

Hex Head Plug, 316 SS, 1/8", M BSPT

  • Mfr # ZUSA-PF-7549

  • Zoro # G900421100


product price: $7.99
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7549
Zoro #
G900421100
UPC #
193005124298
Country of Origin
China

Dimensions

Outside Diameter
1/8 in
Nominal Pipe Size
1/8 in
Overall Length
9/16 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Hex Head Plug
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
316
Magnetic
No
Class
Class 150
Plug Construction
Solid

Description

Hex Head Plug, 1/8 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Male BSPT, 1/8 in Outside Diameter, 9/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.