Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Head Plug, 316 SS, 3/8", M BSPT

  • Mfr # ZUSA-PF-8438

  • Zoro # G000421079


product price: $11.15
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8438
Zoro #
G000421079
UPC #
193005125899
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Diameter
3/8 in
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Hex Head Plug
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Class
Class 150
Maximum Operating Pressure
150 psi
Material Grade
316
Includes Seal
No
Plug Construction
Solid
Includes Pre-Applied Thread Sealant
Yes
Magnetic
No
Thread Sealant Type
PTFE

Description

The ZORO SELECT ZUSA-PF-8438 is a stainless steel hex head plug with a 3/8 inch nominal pipe size and outside diameter. It features a threaded connection of the male BSPT type, conforming to ISO 7.1 standards, and includes a pre-applied PTFE thread sealant. Constructed from 316 stainless steel, rated for use within specified temperature ranges and environmental conditions, it offers corrosion and temperature resistance, making it suitable for industrial piping systems requiring a pressure-tight seal. Capable of supporting pressures up to 150 psi within specified conditions. Overall length is 5/8 inch.

Key Features:

  • Class 150: Indicates the pressure-rating class for pressure system compatibility.
  • Fitting Connection Type: Male BSPT threaded connection for secure fittings.
  • Includes Pre-Applied Thread Sealant: Factory-coated with PTFE for sealing.
  • Include the seal installed or available for installation, as applicable: Included seal for proper closure.
  • Material Grade: Made from 316 stainless steel for durability.
  • Max. Steam and Operating Pressure: Rated for use up to 150 psi at specified conditions.
  • Nominal Pipe Size and Outside Diameter: 3/8 inch.
  • Overall Length: 5/8 inch.
  • Standards: ISO 7.1.
  • Temperature Range: Designed for use within a temperature range of 0°F to 360°F.
  • Thread Sealant Type: PTFE.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.