Zoro Homepage

Hex Head Plug Brass Hex Head Plug, 5 PK

  • Mfr # 6AZA9

  • Zoro # G2507985


product price: $19.39
/pk 5, $3.88/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AZA9
Zoro #
G2507985
UPC #
190735925980
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
3/4"
Hex Size
1-63/1000"
Pipe Size (Fittings)
3/4"
Thread Size
3/4-14
Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Hex Head Plug
Standards
ASA, ASME, SAE
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1200 psi
Basic Fitting Shape
Plug
Specific Pipe Fitting Shape
Hex Head Plug
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Hex Head Plug, 3/4 in Nominal Pipe Size, Brass, Male NPT, -65 Degrees to 250 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/4-14, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.