Hex Key Elbow Brass Street Elbow, 1/8 in Female NPT X 1/8 in Male NPT

  • Mfr # 4CCJ6

  • Zoro # G2660375


product price:  $10.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Hex Key Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CCJ6
Zoro #
G2660375
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1/8"
Outside Dia.
39/64"
Fitting Length
1 5/16 in
Pipe Size (Fittings)
1/8" x 1/8"
Hex Size
5/16"
Pipe Fitting Length
1-5/16"
Overall Length
1 5/16 in
Thread Size
1/8"
Pipe Size
1/8"
Fitting Side A Outside Diameter
5/8 in
Fitting Thread Size A
1/8 in -27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8 in -27
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Outside Diameter
5/8 in

Details

Specific Fitting Shape
Hex Key Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow
Basic Fitting Shape
Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Hex Key Street Elbow
Standards
ASA
Max. Pressure
1000 psi
Material Grade
CA360
Application
Air, Hydraulic Fluid, Non-Potable Water
Color
Brown
Includes Seal
No
Fitting Side A Pipe Threading
27
Maximum Operating Pressure
1,200 psi
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
27
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant

Description

90 Degrees Hex Key Street Elbow, Brass, CA360, 1/8 in, Female, NPT, 5/8 in, 27, 1/8 in -27, 1/8 in, Male, NPT, 5/8 in, 27, 1/8 in -27, 1,200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.