Hex Key Street Elbow Brass Street Elbow, 3/8 in Female NPT X 1/4 in Male NPT

  • Mfr # 4CCJ9
  • Zoro # G3254553
product price: 
$
11.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Specific Fitting Shape
Hex Key Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4CCJ9
Zoro #
G3254553
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Outside Dia.
63/64"
Hex Size
1/2"
Fitting Length
1-5/8"
Pipe Size (Fittings)
3/8" x 1/4"
Pipe Fitting Length
1-5/8"
Overall Length
1 5/8 in
Pipe Size
1/4" x 3/8"
Thread Size
1/4 x 3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8"-18
Fitting Thread Size B
1/4"-18
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Outside Diameter
1 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Details

Specific Fitting Shape
Hex Key Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow
Specific Pipe Fitting Shape
Hex Key Street Elbow
Max. Pressure
1000 psi
Temp. Range
-65 Degrees to 250 Degrees F
Standards
ASA
Basic Fitting Shape
Elbow
Application
Air, Oils, Non-Potable Water
Color
Brass
Material Grade
CA360
Fitting Side A Pipe Threading
18
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
1,200 psi
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Side A Thread Type
NPT
Finish/Coating
None
Side B Thread Type
NPT
Wire Color
Brass

Description

90 Degrees Hex Key Street Elbow, Brass, CA360, 3/8 in, Female, NPT, 1 in, 18, 3/8 in -18, 1/4 in, Male, NPT, 1 in, 18, 1/4 in -18, 1,200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews