Hex Long Nipple, 304 SS, 1/2", MNPT
Mfr # ZUSA-PF-7826
Zoro # G700420792
product price: $24.39
/eaKey Features
Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
Stainless Steel
Standards
ANSI B31.1
Hex Size
7/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7826
Zoro #
G700420792
UPC #
193005126834
Country of Origin
China
Dimensions
Hex Size
7/8 in
Overall Length
2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Standards
ANSI B31.1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPT
Includes Seal
No
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
7,200 psi
Fitting Side A Gender
Male
Material Grade
304
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
14
Fitting Side A Type
NPT
Description
Hex Long Nipple, Stainless Steel, 304, 1/2 in, Male, NPT, 14, 1/2 in, Male, NPT, 14, 7,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.