Zoro Homepage

Hex Long Nipple, 304 SS, 1/2", MNPT

  • Mfr # ZUSA-PF-7827

  • Zoro # G100420811


product price: $40.69
/ea

Key Features

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Hex Size
7/8 in
Standards
ANSI B31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7827
Zoro #
G100420811
UPC #
193005126841
Country of Origin
China

Dimensions

Hex Size
7/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
4 in

Details

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Color
Silver
Material Grade
304
Fitting Side A Pipe Threading
14
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
14
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Male
Maximum Operating Pressure
7,200 psi
Fitting Side B Type
NPT
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Hex Long Nipple, Stainless Steel, 304, 1/2 in, Male, NPT, 14, 1/2 in, Male, NPT, 14, 7,200 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.