Zoro Homepage

Hex Long Nipple, 304 SS, 1/4", MNPT

  • Mfr # ZUSA-PF-7821

  • Zoro # G600420816


product price: $22.79
/ea

Key Features

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
5/8 in
Application
Air, Natural Gas, Oil, Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7821
Zoro #
G600420816
UPC #
193005126780
Country of Origin
China

Dimensions

Hex Size
5/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
18
Low Lead Compliance Level
Compliant
Material Grade
304
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Maximum Operating Pressure
7,500 psi
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
18
Includes Seal
No

Description

Hex Long Nipple, Stainless Steel, 304, 1/4 in, Male, NPT, 18, 1/4 in, Male, NPT, 18, 7,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.