Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nipple 1/2In, PK10

  • Mfr # 5RLA6

  • Zoro # G7083474


product price: $23.19
/pk 10, $2.32/ea

Key Features

Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Hex Nipple
Pipe Size
1/2"
Specific Pipe Fitting Shape
Hex Nipple
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RLA6
Zoro #
G7083474
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Thread Size
1/2-14
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2 in -14
Fitting Thread Size B
1/2 in -14
Fitting Side B Nominal Pipe Size
1/2 in

Details

Item
Hex Nipple
Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Hex Nipple
Specific Pipe Fitting Shape
Hex Nipple
Basic Pipe Fitting Shape
Nipple
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Standards
Meets or exceeds all SAE
Max. Pressure
3000 psi
Finish/Coating
Zinc Plated
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
14
Fitting Side B Gender
Male
Fitting Side A Pipe Threading
14
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Material Grade
12L14

Description

Hex Nipple, Carbon Steel, Zinc Plated, 12L14, 1/2 in, Male, NPT, 14, 1/2 in -14, 1/2 in, Male, NPT, 14, 1/2 in -14, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.