Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nipple 1/8In, PK10

  • Mfr # 5RLA1

  • Zoro # G2340086


product price: $9.69
/pk 10, $0.97/ea

Key Features

Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Hex Nipple
Pipe Size
1/8"
Pipe Size - Pipe Fitting
1/8"
Fitting Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLA1
Zoro #
G2340086
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/8"
Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Fitting Thread Size A
1/8 in -27
Thread Size
1/8-27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8 in -27

Details

Item
Hex Nipple
Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Hex Nipple
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 400 Degrees F
Max. Pressure
3000 psi
Standards
Meets or exceeds all SAE
Specific Pipe Fitting Shape
Hex Nipple
Basic Pipe Fitting Shape
Nipple
Finish/Coating
Zinc Plated
Fitting Side A Pipe Threading
27
Material Grade
12L14
Fitting Side B Pipe Threading
27
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No

Description

Hex Nipple, Carbon Steel, Zinc Plated, 12L14, 1/8 in, Male, NPT, 27, 1/8 in -27, 1/8 in, Male, NPT, 27, 1/8 in -27, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.