Zoro Homepage

Hex Nipple, 304 SS, 1", MNPT, Class 150

  • Mfr # ZUSA-PF-417

  • Zoro # G7825402


product price: $19.65
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-417
Zoro #
G7825402
UPC #
193005417994
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"
Hex Size
1-3/8''
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Description

Hex Nipple, Stainless Steel, 304, Class Class 150, 1 in, Male, NPT, 12, 1 in, Male, NPT, 12, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.