Hex Nipple, 304 SS, 1/8", MNPT x M BSPT
Mfr # ZUSA-PF-8374
Zoro # G900420882
product price: $10.89
/eaKey Features
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Stainless Steel
Hex Size
7/16 in
Max. Steam Pressure
150 psi
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8374
Zoro #
G900420882
UPC #
193005125141
Country of Origin
China
Dimensions
Hex Size
7/16 in
Overall Length
1 1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
27
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
Yes
Material Grade
304
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Male
Class
Class 150
Fitting Side B Type
BSPT
Maximum Operating Pressure
150 psi
Thread Sealant Type
PTFE
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
28
Description
Hex Nipple, Stainless Steel, 304, Class Class 150, 1/8 in, Male, NPT, 27, 1/8 in, Male, BSPT, 28, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.