Hex Nipple, 304 SS, 2", M BSPT, Class 150
Mfr # ZUSA-PF-8389
Zoro # G700420914
product price: $51.69
/eaKey Features
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ISO 7-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8389
Zoro #
G700420914
UPC #
193005125400
Country of Origin
China
Dimensions
Hex Size
65 mm
Fitting Side A Nominal Pipe Size
2 in
Overall Length
62 mm
Fitting Side B Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Color
Silver
Standards
ISO 7-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
11
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side A Type
BSPT
Material Grade
304
Fitting Side B Type
BSPT
Thread Sealant Type
PTFE
Maximum Operating Pressure
150 psi
Class
Class 150
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
Yes
Description
Hex Nipple, Stainless Steel, 304, Class Class 150, 2 in, Male, BSPT, 11, 2 in, Male, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.