Zoro Homepage

Hex Nipple, 304 SS, 2", MNPT x M BSPT

  • Mfr # ZUSA-PF-8381

  • Zoro # G300420918


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Stainless Steel
Hex Size
2 7/16 in
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8381
Zoro #
G300420918
UPC #
193005125226
Country of Origin
China

Dimensions

Hex Size
2 7/16 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
2 9/16 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Color
Silver
Material Grade
304
Thread Sealant Type
PTFE
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
12
Fitting Side B Pipe Threading
11
Fitting Side A Gender
Male
Fitting Side B Type
BSPT
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Class
Class 150
Low Lead Compliance Level
Compliant
Includes Seal
No
Fitting Side B Gender
Male

Description

Hex Nipple, Stainless Steel, 304, Class Class 150, 2 in, Male, NPT, 12, 2 in, Male, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.