Hex Nipple Brass Brass Class 1000 Pipe Fittings, 1/8 in Male NPTF X 1/8 in Male NPTF

  • Mfr # ZUSA-PF-9074

  • Zoro # G700424721


product price:  $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Hex Size
7/16 in
Color
Black
Overall Length
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-9074
Zoro #
G700424721
UPC #
193005128937
Country of Origin
China

Dimensions

Hex Size
7/16 in
Overall Length
15/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Brass Class 1000 Pipe Fittings
Color
Black
Standards
ANSI B1.20.1, ASME B31.3
Application
Air, Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
NPTF
Finish/Coating
Black Zinc-Plated
Fitting Side B Type
NPTF
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
27
Class
Class 1000
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
1,000 psi
Fitting Side A Pipe Threading
27
Fitting Side B Gender
Male

Description

Straight, Brass, Zinc-Plated, C38500, Class Class 1000, For Pipe Schedule Schedule 80, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.