Hex Nipple Chrome Plated Brass Hex Nipple, 1/4 in Male BSPT X 1/8 in Male BSPT

  • Mfr # 8010-04-02

  • Zoro # G2862903


product price:  $6.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Chrome Plated Brass
Fitting Connection Type
MBSPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010-04-02
Zoro #
G2862903
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Outside Dia.
11/16"
Fitting Length
1 29/64 in
Pipe Fitting Length
1-29/64"
Hex Size
11/16"
Pipe Size (Fittings)
1/4" x 1/8"
Thread Size
1/4 x 1/8"
Overall Length
1 1/16 in
Pipe Size
1/4" x 1/8"
Fitting Thread Size B
1/4 in -27
Fitting Side B Outside Diameter
1/2 in
Fitting Thread Size A
1/8 in -19
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Chrome Plated Brass
Fitting Connection Type
MBSPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Hex Nipple
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
Hex Nipple
Temp. Range
-65 Degrees To 250 Degrees F
Standards
ASA
Color
Brown
Application
Air, Hydraulic Fluid, Non-Potable Water
Material Grade
CA360
Fitting Side A Pipe Threading
19
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
1,200 psi
Fitting Side B Type
BSPT
Finish/Coating
Chrome-Plated
Fitting Side A Type
BSPT
Low Lead Compliance Level
Not Compliant
Fitting Side B Pipe Threading
27
Includes Seal
No
Fitting Side B Gender
Male

Description

Straight, Brass, None, CA360, Class Not Applicable, For Pipe Schedule Not Applicable, 1/4 in, Male, Threaded, 17/32 in, 19, 1/8 In.-19, 1/8 in, Male, Threaded, 17/32 in, 27, 1/4 In.-27, 1,200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.