This item is Discontinued.

Zoro Select Hex Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1-1/16 in Ht, 40 PK B08161.125.0002

Hex Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1-1/16 in Ht, 40 PK (Discontinued)

  • Mfr # B08161.125.0002
  • Zoro # G5611098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08161.125.0002
Zoro #
G5611098
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-12
Hex Height
1-1/16 in
Hex Width
1 7/8 in
Nut Height
1 1/16 in
Width Across Flats
1 7/8 in
Dia./Thread Size
1-1/4"-12

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.2
Bolt Compatibility
Grade 2
Finish Type
Zinc Plated
Hex Type
Standard Hex
Material Type
Steel
Manufacturer Location
Globally Sourced
Rockwell Hardness
B70 to B100
Nut Style
Hex Nut
Material Grade
Grade 2
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Standards
ASME B18.2.2

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1 1/4 In.-12, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B70 to B100, Thread Type UNF, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.