Hex Nut, 1-1/4"-8, Plain, SS, Heavy Hex
- Mfr # 2-HH-125F
- Zoro # G522656515
product price:Â
$
23.49
/ea
Key Features
Material
Stainless Steel
Dimensional Standards
ASME B18.2.2
Hex Type
Heavy Hex
Material Grade/Class
316
Hex Height
1 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-HH-125F
- Zoro #
- G522656515
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 1 7/32 in
- Hex Width
- 2 in
- Thread Size
- 1 1/4"-8
Details
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Heavy Hex
- Material Grade/Class
- 316
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Fine
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/4 In.-8, Hex Width 2 in, Hex Height 1 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.