HexNut, 1/4"-28, Passivated, SS, PK50
- Mfr # 19-H8-25F
- Zoro # G922656955
product price:Â
$
13.59
/pk of 50, $0.27/ea
Key Features
Thread Direction
Right Hand
Hex Type
Heavy Hex
Thread Size
1/4"-28
Material Quality Standards
ASTM A194
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-H8-25F
- Zoro #
- G922656955
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-28
- Hex Height
- 15/64 in
- Hex Width
- 1/2 in
Details
- Thread Direction
- Right Hand
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- Finish
- Passivated
- Pack Size
- Small Pack
- Thread Type
- Fine
- Material
- Stainless Steel
- Item
- Hex Nut
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 1/4 In.-28, Hex Width 1/2 in, Hex Height 15/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.