Hex Nut, 1-1/8"-12, 18-8 Stainless Steel, Not Graded, Plain, 31/32 in Ht, 5 PK

  • Mfr # U51160.112.0002

  • Zoro # G5335915


product price: $58.79
/pk 5, $11.76/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
31/32 in
Hex Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51160.112.0002
Zoro #
G5335915
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-12
Hex Height
31/32 in
Hex Width
1 11/16 in
Width Across Flats
1 11/16 in
Nut Height
31/32 in
Dia./Thread Size
1-1/8"-12

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Pack Size
Small Pack
Basic Material
Stainless Steel
Nut Style
Hex Nut
Material Grade
18-8
Fastener Finish
Plain
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/8 In.-12, Hex Width 1 11/16 in, Hex Height 31/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.