Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/8"-8, Plain, SS, Heavy Hex
- Mfr # 1-HH-112F
- Zoro # G422657179
product price:Â
$
28.29
/ea
Key Features
Finish
Plain
Hex Height
1 7/64 in
Dimensional Standards
ASME B18.2.2
Thread Size
1 1/8"-8
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-HH-112F
- Zoro #
- G422657179
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.2
- Material Grade/Class
- 18-8
- Thread Type
- Fine
- System of Measurement
- Inch
- Hex Type
- Heavy Hex
- Material
- Stainless Steel
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 1 7/64 in
- Thread Size
- 1 1/8"-8
- Hex Width
- 1 13/16 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/8 In.-8, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.