
Hex Nut, #10-24, Steel, Nickel Plated, 0.117 to 0.130 in Ht, 4000 PK
Mfr # 10NKNP
Zoro # G2446733
product price:Â $164.99
/pk 4000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Nickel Plated
Hex Height
0.117 to 0.130 in
Hex Width
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10NKNP
Zoro #
G2446733
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Hex Height
0.117 to 0.130 in
Hex Width
3/8 in
Details
Item
Hex Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
10-24 K Lock Nut Steel Nickel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.