Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Chromate-Plated, PK25
Mfr # ZNUT-1078
Zoro # G522409715
product price:Â
$
35.15
/pk 25, $1.41/ea
Key Features
System of Measurement
Inch
Industry Standards
Mil.Spec MS35649-2312
Thread Fit
2B
Dimensional Standards
ASME B18.2.2
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1078
- Zoro #
- G522409715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Hex Height
- 7/32 in
- For Screw Size
- 5/16 in
- Hex Width
- 9/16 in
Details
- System of Measurement
- Inch
- Industry Standards
- Mil.Spec MS35649-2312
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Coarse
- Material
- Steel
- Thread Direction
- Right Hand
- Hex Type
- Standard Hex
- Item
- Hex Nut
- Pack Size
- Small Pack
- Finish
- Cadium Yellow Chromate-Plated
- Product Type
- Standard Hex Nut
- Material Grade/Class
- Grade 2
Description
Hex Nut, Hex Type Standard Hex, Finish Cadium Yellow Chromate-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Mil.Spec MS35649-2312, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov