Zoro Homepage

Hex Nut, #10-32, Brass, Not Graded, Plain, 1/8 in Ht, 20000 PK

  • Mfr # 25RM10-32

  • Zoro # G5498647


product price: $1,726.99
/pk 20000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/8 in
Hex Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25RM10-32
Zoro #
G5498647
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Hex Height
1/8 in
Hex Width
3/8 in
Width Across Flats
3/8 in
Dia./Thread Size
#10-32
Nut Height
1/8 in

Description

Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Not Graded, Material Brass, Thread Size #10-32, Hex Width 3/8 in, Hex Height 1/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ANSI/ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ANSI/ASME B18.6.3, Pack Size Bulk Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness F55 Min.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.