This item is Discontinued.

Zoro Select Hex Nut, 1/2"-13, 6/6, Plain, 7/16 in Ht, 10 PK 0450013HNB

Hex Nut, 1/2"-13, 6/6, Plain, 7/16 in Ht, 10 PK (Discontinued)

  • Mfr # 0450013HNB
  • Zoro # G3174482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0450013HNB
Zoro #
G3174482
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Hex Height
7/16 in
Hex Width
3/4 in
Dia./Thread Size
1/2"-13
Width Across Flats
3/4 in
Nut Height
7/16 in

Details

Item
Hex Nut
Material
Nylon
Material Grade/Class
6/6
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Machine Screw
Dimensional Standards
IFI
Minimum Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Removable
Yes
Pack Size
Small Pack
Maximum Temperature
185 Degrees F
Application
General Purpose
Bolt Compatibility
Grade 2
Finish Type
Plain
Material Type
Plastic
Nut Style
Machine Screw Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Black Nylon coat
Color
Black
Basic Material
Nylon

Description

Hex Nut, Hex Type Machine Screw, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards IFI, System of Measurement Inch, Thread Direction Right Hand, Color Black, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Abrasion Resistant, Corrosion Resistant, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.