Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EU16
Zoro #
G105979949
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2-20
Nut Height
7/16 in
Width Across Flats
3/4 in
Details
Item
Hex Nut
Material
Steel
Finish
Ultra Coat
Thread Type
UNF
Thread Direction
Right Hand
Rockwell Hardness
C24-C32
Application
General Purpose
Fastener Thread Type
UNF (Fine)
Fastener Finish
Ultra Coat
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2
Basic Material
Steel
Description
Hex Nut, Finish Ultra Coat, Material Steel, Thread Size 1/2-20, Thread Direction Right Hand, Rockwell Hardness C24-C32, Thread Type UNF, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.