This item is Discontinued.

Zoro Select Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 5500 PK B08111.025.0001

Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 5500 PK (Discontinued)

  • Mfr # B08111.025.0001
  • Zoro # G4359293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08111.025.0001
Zoro #
G4359293
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20
Nut Height
7/32 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Material Quality Standards
ASTM 563
Hex Type
Standard Hex
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Rockwell Hardness
B68 to C32
Dimensional Standards
ASME B18.2.2
Application
General Purpose
Nut Standards
ASTM 563
Material Grade
Grade 2
Nut Style
Hex Nut
Fastener Finish
Hot Dipped Galvanized
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade 2, Material Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 5500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.