
Hex Nut, 1/4"-20, Steel, Zinc Yellow, 0.178 to 0.193 in Ht, 2000 PK
Mfr # 14NKY
Zoro # G2446760
product price: $212.99
/pk 2000, $0.11/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Hex Height
0.178 to 0.193 in
Hex Width
7/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14NKY
Zoro #
G2446760
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Height
0.178 to 0.193 in
Hex Width
7/16 in
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,1/4-20 K LOCK HEx NUT,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.