Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex, PK10
- Mfr # ZNUT-1116
- Zoro # G222412664
product price:Â
$
21.49
/pk 10, $2.15/ea
Key Features
System of Measurement
Metric
Hex Height
4.3 mm
Hex Width
7.9 mm
Material Grade/Class
Not Graded
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1116
- Zoro #
- G222412664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 4.3 mm
- Hex Width
- 7.9 mm
- Thread Size
- M5x0.80
- For Screw Size
- M5
Details
- System of Measurement
- Metric
- Item
- Hex Nut
- Material Grade/Class
- Not Graded
- Thread Direction
- Right Hand
- Hex Type
- Standard Hex
- Material
- Polycarbonate
- Product Type
- Standard Hex Nut
- Dimensional Standards
- DIN 934
- Pack Size
- Small Pack
- Thread Fit
- 6H
- Thread Type
- Coarse
- Finish
- Plain
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Polycarbonate, Thread Size M5x0.80, Hex Width 7.9 mm, Hex Height 4.3 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 10
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.