Hex Nut, 1/4", Zinc Plated, 100 PK

  • Mfr # HCXN025CZ

  • Zoro # G3825639

CAD Available

product price:  $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97

Key Features

CAD Drawing
Thread Size
1/4"
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCXN025CZ
Zoro #
G3825639
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"

Details

CAD Available
Yes
Item
Hex Nut
Finish
Zinc Plated
System of Measurement
Inch

Description

Hex Nut, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.