
Hex Nut, #2-1/4"-4.5, Steel, Galvanized, 2-13/64 in Ht, 8 PK
Mfr # 225NHHG
Zoro # G2443172
product price: $214.99
/pk 8, $26.87/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
Hex Height
2-13/64 in
Hex Width
3-1/2 in
Standards
ASME B18.2.2, SAE J995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225NHHG
Zoro #
G2443172
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#2-1/4"-4.5
Hex Height
2-13/64 in
Hex Width
3-1/2 in
Details
Item
Hex Nut
Material
Steel
Finish
Galvanized
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse
Description
Hex Nuts,2 1/4-4.5 HEx NUT HEAVY G,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.