Zoro Homepage

Hex Nut, #3-48, Nylon, 6/6, 0.06 to 0.08 in Ht, 2500 PK

  • Mfr # 03NHN

  • Zoro # G2443653


product price: $230.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Material
Nylon
Material Grade/Class
6/6
Hex Height
0.06 to 0.08 in
Hex Width
0.17 to 0.19 in
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03NHN
Zoro #
G2443653
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#3-48
Hex Height
0.06 to 0.08 in
Hex Width
0.17 to 0.19 in

Details

Item
Hex Nut
Material
Nylon
Material Grade/Class
6/6
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

3-48 Hex Nut Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.