Hex Nut, 3/4"-10, Steel, Not Graded, Zinc Plated, 41/64 in Ht, 500 PK

  • Mfr # HNI50750USA-500T

  • Zoro # G6590744


product price:  $311.99
/pk 500, $0.62/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Hex Height
41/64 in
Hex Width
1 7/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HNI50750USA-500T
Zoro #
G6590744
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Hex Height
41/64 in
Hex Width
1 7/64 in
Width Across Flats
1 1/8 in
Dia./Thread Size
3/4"-10
Nut Height
41/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Removable
Yes
Rockwell Hardness
C24 to C32
Dimensional Standards
ASME B18.2.2
Hex Type
Standard Hex
Application
General Purpose
Pack Size
Small Pack
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 41/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C32, Thread Type Coarse, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products