Hex Nut, 3/4"-16, Steel, Grade 8, Plain, 0.985 to 1.015 in Ht, 200 PK

  • Mfr # 7618NHI8P

  • Zoro # G2443470


product price: $453.99
/pk 200, $2.27/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-16
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
0.985 to 1.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7618NHI8P
Zoro #
G2443470
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-16
Hex Height
0.985 to 1.015 in
Hex Width
1-1/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
SAE J995
System of Measurement
Inch
Thread Type
Metric Fine

Description

Hex Nuts,3/4-16x1 1/8 HIGH HEx,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.