Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 3/8"-12, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 10 PK

  • Mfr # HXNTSSR3812

  • Zoro # G7009536


product price: $110.99
/pk 10, $11.10/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
23/64 in
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXNTSSR3812
Zoro #
G7009536
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-12
Hex Height
23/64 in
Hex Width
11/16 in
Width Across Flats
11/16 in
Nut Height
23/64 in
Dia./Thread Size
3/8"-12

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Type
ACME
Thread Direction
Right Hand
Fastener Thread Type
ACME
Rockwell Hardness
B85 to B95
Thread Pitch
0.083 in
Hex Type
Standard Hex
Material Grade
18-8
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Style
ACME Nut
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-12, Hex Width 11/16 in, Hex Height 23/64 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B85 to B95, Thread Fit 2G, Thread Pitch 0.083 in, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.