This item is Discontinued.

Zoro Select Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1350 PK B55080.037.0001

Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1350 PK (Discontinued)

  • Mfr # B55080.037.0001
  • Zoro # G5585049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B55080.037.0001
Zoro #
G5585049
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Hex Height
21/64 in
Hex Width
9/16 in
Dia./Thread Size
3/8"-16
Width Across Flats
9/16 in
Nut Height
21/64 in

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Manufacturer Location
Globally Sourced
Resistance Properties
High Temperature Resistant
Minimum Temperature
-58 Degrees F
Removable
No
Pack Size
Bulk Pack
Thread Fit
2B
REACH Compliant
Yes
Made in North America
No
RoHS Compliant
Yes
Minimum Yield Strength
800 N/sq mm
Material Quality Standards
ASTM A307A
Hex Type
Standard Hex
Maximum Temperature
302 Degrees F
Thread Pitch
16 in
Rockwell Hardness
B80 to C32
Dimensional Standards
ASME B18.2.2
Color
Silver
Material Grade
316
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Bulk Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.