Hex Nut, 3/8"-16, Stainless Steel, Not Graded, Plain, 0.438 to 0.468 in Ht, 500 PK

  • Mfr # 37NS316

  • Zoro # G2450330


product price: $206.99
/pk 500, $0.41/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.438 to 0.468 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37NS316
Zoro #
G2450330
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Hex Height
0.438 to 0.468 in
Hex Width
9/16 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,3/8-16 NE NYLON INSERT,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.