Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EU99
Zoro #
G605980889
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8-16
Nut Height
21/64 in
Width Across Flats
9/16 in
Details
Item
Hex Nut
Material
Steel
Finish
Black Oxide
Thread Type
UNC
Thread Direction
Right Hand
Application
General Purpose
Rockwell Hardness
C32 Max.
Fastener Thread Type
UNC (Coarse)
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Basic Material
Steel
Fastener Finish
Black Oxide
Description
Hex Nut, Finish Black Oxide, Material Steel, Thread Size 3/8-16, Thread Direction Right Hand, Rockwell Hardness C32 Max., Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.