Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EU11
Zoro #
G005980854
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8-16
Width Across Flats
9/16 in
Nut Height
21/64 in
Details
Item
Hex Nut
Material
Steel
Finish
Ultra Coat
Thread Type
UNC
Thread Direction
Right Hand
Application
General Purpose
Rockwell Hardness
C24-C32
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2
Basic Material
Steel
Fastener Finish
Ultra Coat
Description
Hex Nut, Finish Ultra Coat, Material Steel, Thread Size 3/8-16, Thread Direction Right Hand, Rockwell Hardness C24-C32, Thread Type UNC, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.