This item is Discontinued.

Zoro Select Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1350 PK B51160.037.0002

Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1350 PK (Discontinued)

  • Mfr # B51160.037.0002
  • Zoro # G5591568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51160.037.0002
Zoro #
G5591568
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Hex Height
21/64 in
Hex Width
9/16 in
Width Across Flats
9/16 in
Nut Height
21/64 in
Dia./Thread Size
3/8"-24

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Resistance Properties
High Temperature Resistant
Pack Size
Bulk Pack
RoHS Compliant
Yes
Thread Fit
2B
Hex Type
Standard Hex
Material Quality Standards
ASTM A307A
Manufacturer Location
Globally Sourced
Removable
No
Dimensional Standards
ASME B18.2.2
Minimum Yield Strength
700 N/sq mm
Rockwell Hardness
B80 to C32
Minimum Temperature
-58 Degrees F
Thread Pitch
24 in
REACH Compliant
Yes
Maximum Temperature
302 Degrees F
Made in North America
No
Fastener Thread Direction
Right Hand
Material Grade
18-8
Color
Silver
Nut Standards
ASME B18.2.2
Basic Material
Stainless Steel
Nut Style
Hex Nut
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm, Pack Size Bulk Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.