This item is Discontinued.

Zoro Select Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 1300 PK A01120.037.0002

Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 1300 PK (Discontinued)

  • Mfr # A01120.037.0002
  • Zoro # G0380357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A01120.037.0002
Zoro #
G0380357
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Hex Height
21/64 in
Hex Width
9/16 in
Dia./Thread Size
3/8"-24
Nut Height
21/64 in
Width Across Flats
9/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Finish Type
Black Oxide
Pack Size
Bulk Pack
Rockwell Hardness
C19 to C30
Material Type
Steel
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Made in USA*
Hex Type
Standard Hex
Bolt Compatibility
Grade 5
Fastener Thread Direction
Right Hand
Material Grade
Grade 5
Fastener Finish
Plain
Basic Material
Steel
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 1300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.