CAD Drawings

Download CAD Files

Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK

  • Mfr # N04122.062.0001

  • Zoro # G0691358

CAD Available

product price:  $13.79
/pk 25, $0.55/ea

Key Features

CAD Drawing
Thread Size
5/8"-11
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Height
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N04122.062.0001
Zoro #
G0691358
UPC #
190735973363
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Hex Height
35/64 in
Hex Width
15/16 in
Width Across Flats
15/16 in
Dia./Thread Size
5/8"-11
Nut Height
35/64 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Hex Type
Standard Hex
Manufacturer Location
Made in USA*
Rockwell Hardness
C33 to C39
Dimensional Standards
ASME B18.2.2
Fastener Finish
Zinc Yellow
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Basic Material
Steel
Material Grade
Grade 8
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, SAE J995, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.