Hex Nut, 5/8"-18, Steel, Not Graded, Black Oxide, 35/64 in Ht, 25 PK
Mfr # HNFI5062LH-025BX
Zoro # G2514994
product price:Â $23.69
/pk 25, $0.95/eaKey Features
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
35/64 in
Hex Width
15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNFI5062LH-025BX
Zoro #
G2514994
UPC #
096653520309
Country of Origin
China
Dimensions
Thread Size
5/8"-18
Hex Height
35/64 in
Hex Width
15/16 in
Dia./Thread Size
5/8"-18
Nut Height
35/64 in
Width Across Flats
15/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Left Hand
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
B68 to C32
Hex Type
Standard Hex
Application
For Use with Left Hand Threaded Bolts
Pack Size
Small Pack
Removable
Yes
Basic Material
Steel
Nut Style
Hex Nut
Fastener Finish
Plain
Fastener Thread Direction
Left Hand
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 35/64 in, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.