This item is Discontinued.

Zoro Select Hex Nut, 7/16"-20, Steel, Grade 5, 3/8 in Ht, 1400 PK 5KHC1

Hex Nut, 7/16"-20, Steel, Grade 5, 3/8 in Ht, 1400 PK (Discontinued)

  • Mfr # 5KHC1
  • Zoro # G5523917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KHC1
Zoro #
G5523917
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Hex Height
3/8 in
Hex Width
11/16 in
Nut Height
3/8 in
Width Across Flats
11/16 in
Dia./Thread Size
7/16"-20

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Bulk Pack
Hex Type
Standard Hex
Rockwell Hardness
C32 max.
Dimensional Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Material Grade
Grade 5
Nut Style
Hex Nut
Finish Type
Zinc Plated
Fastener Finish
Zinc Plated
Material Type
Steel
Basic Material
Steel
Bolt Compatibility
Grade 5
Nut Standards
ASME B18.2.2

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 3/8 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C32 max., Thread Type UNF, Package Quantity 1400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.