This item is Discontinued.

Zoro Select Hex Nut, 7/8"-14, Steel, Grade 2, Plain, 3/4 in Ht, 110 PK B08160.087.0002

Hex Nut, 7/8"-14, Steel, Grade 2, Plain, 3/4 in Ht, 110 PK (Discontinued)

  • Mfr # B08160.087.0002
  • Zoro # G5611256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08160.087.0002
Zoro #
G5611256
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Hex Height
3/4 in
Hex Width
1 19/64 in
Dia./Thread Size
7/8"-14
Width Across Flats
1 5/16 in
Nut Height
3/4 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Bulk Pack
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
B70 to B100
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Material Grade
Grade 2

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B70 to B100, Thread Type UNF (Fine), Package Quantity 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.